Mounting Kit Oabm-Mk-G3 Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=3, 3 Nm, Min. Tightening Torque=0, 3 Nm, Product Weight=7 G, Mounting Type= (* Fixing Clips, * On Manifold Rail, * Threaded) , Festo