S/AD Adjustamounts (Levelling Mounts)


£229.99 Inc VAT (20%)

See all variants from £229.99

Description

TICO Adjustamounts - are specially designed for mounting machines and structures where accurate levelling is of prime importance, and where slight additional height is required.

They have been found especially suitable for certain tool room machinery such as long
bed lathes, precision grinders as well as for conveyors and light structures mounted on varying floor levels.

They provide a rapid and efficient method of machinery mounting, without recourse to other methods which can damage floors.

1. Accurate and rapid height adjustment and levelling.
2. TICO resilient insert virtually eliminates floor damage.
3. Low profile for minimum additional height
4. Will also fit many existing levelling studs on plant
5. Wide range to suit many applications and loads

Typical Applications:

• Plant or machinery needing a high degree of levelling for precision operation.

• Transfer systems and conveyors where accurate gradient is required.

• Free-standing equipment needing a quick and economical mounting.

• Test beds and instruments, marking out tables, inspection benches, etc. where a reliable
horizontal reference is essential.

• Any instance when time constraints prohibit installation by other means.

See full description

Feature Attributes

Insert Thickness:
12.5 mm
Type:
S/Ad