EVOMAG42 Magnetic Drill


£369.99 Inc VAT (20%)

See 2 Product Variants
£369.99

Description

The Evolution EVOMAG42 Magnetic Drill is versatile, accurate and fast, with strong magnetic adhesion (1500kg), the EVOMAG42 is an essential tool when performing heavy-duty industrial and steel fabrication work. The cuts are precise and clean due to an optimised rotation speed (450rpm) and all popular broaching capacities are covered (12-42mm). and the innovative adjustable head system means twist drills can be used to full capacity. Specification: Input Power: 1,200W.No Load Speed: 450/min.Magnet Adhesion: 1500kg.Maximum Cutter Diameter: 42mm, Depth: 50mm.Dimensions Rack Fully Raised (HxWxL): 580 x 320x 180mm, Lowered: 340 x 320 x 180mm.Magnet Dimensions (HxWxL): 40 x 90 x 180mm.Cutter Retainer Internal Diameter: 19mm Weldon Shank.Recommended Maximum Duty Cycle: 30 minutes.Sound Pressure Level LPA: 89.4 dB(A).Weight: 10.9kg.

Feature Attributes

Input Power:
1200 W
No Load Speed:
450 rpm
Drilling Capacity:
50 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome