HMT MAX 150T Magnet Drill (803094)


£5,999.99 Inc VAT (20%)

See 2 Product Variants
£5,999.99

Description

The HMT MAX150T offers immense capacity for portable drilling, tapping and countersinking. Designed for heavy duty, industrial application, it tackles the most challenging metalworking tasks with its 2400W, high torque, variable speed, reversible motor.

Feature Attributes

Stroke:
300 mm
Motor Power:
2400 W
Pack Quantity:
1
Maximum Height:
930 mm
Product Type:
Reversible Magnetic Drill
Length:
390 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome