HMT MAX200T Magnet Drill (803096)


£6,999.99 Inc VAT (20%)

See all variants from £6,999.99

Description

The HMT MAX150T offers immense capacity for portable drilling, tapping and countersinking. Designed for heavy duty, industrial application, it tackles the most challenging metalworking tasks with its 2400W, high torque, variable speed, reversible motor.

Feature Attributes

Stroke:
330 mm
Motor Power:
2850 W
Pack Quantity:
1
Maximum Height:
955 mm
Product Type:
Reversible Magnetic Drill
Magnetic Adhesion:
2700 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome