VersaDrive V100T Magnet Drill (850100)


£1,999.99 Inc VAT (20%)
Up to 4% off

See all variants from £1,999.99

Description

The HMT VersaDrive® V100T is the first UK Built portable drilling machine range designed for the 21st century, designed to meet a need in the market for a high-performance, low-maintenance, industrial quality portable drilling unit and to deliver constant performance in the most challenging drilling environments and fabrication conditions.

Combining light weight and portability with a high power all-day broaching capability up to 100mm diameter is combined with a forward reverse, variable speed motor that will tap holes up to M30 diameter.

Fully rated for reaming, countersinking, and tapping. Advanced British electromagnets provide enhanced magnet hold for exceptional safety and stability. In addition to standard through-hole tapping, the V100T can also be used with the VersaDrive® blind hole tapping system up to M30 diameter.

Supplied with handles, restraint strap, heavy duty metal sliding guard system, MT3 broaching arbor, VersaDrive® rapid lock adapter, heavy duty, waterproof, shock-resistant site case and gravity fed coolant system.

Feature Attributes

Stroke:
280 mm
Pack Quantity:
1
Coolant System:
Gravity Oil Fed
Spindle:
MT3
Length:
345 mm
Width:
240 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome