VersaDrive V60T Magnet Drill (850060) + STAKIT 350 Case


£1,599.99 Inc VAT (20%)

See 6 Product Variants
£1,599.99

Description

The HMT VersaDrive® V60T is the first UK Built portable drilling machine range designed for the 21st century, designed to meet a need in the market for a high-performance, lowmaintenance, industrial quality portable drilling unit and to deliver constant performance in the most challenging drilling environments and fabrication conditions.

Combining light weight and portability with a high power allday broaching capability up to 60mm diameter is combined with a forward reverse, variable speed motor that will tap holes up to M20 diameter. Fully rated for reaming, countersinking, and tapping. Advanced British electromagnets provide enhanced magnet hold for exceptional safety and stability.

Supplied with handles, restraint strap, heavy duty metal sliding guard system, MT2 broaching arbor, VersaDrive® Rapid Lock Adapter, heavy duty, waterproof, shock-resistant STAKIT Base 350 site case, gravity fed coolant system.

Feature Attributes

Pack Quantity:
1
Width:
220 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome