VersaDrive V85T Magnet Drill (850085)


£2,149.99 Inc VAT (20%)

See 3 Product Variants
£2,149.99

Description

The HMT VersaDrive® V85T is the first UK Built portable drilling machine range designed for the 21st century, designed to meet a need in the market for a high-performance, low maintenance, industrial quality portable drilling unit and to deliver constant performance in the most challenging drilling environments and fabrication conditions.

Combining light weight and portability with a high power allday broaching capability up to 85mm diameter is combined with a forward reverse, variable speed motor that will tap holes up to M27 diameter. Fully rated for reaming, countersinking, and tapping. Advanced British electromagnets provide enhanced magnet hold for exceptional safety and stability.

Supplied with handles, restraint strap, heavy duty metal sliding guard system, MT3 broaching arbor, VersaDrive® rapid lock adapter, heavy duty, waterproof, shock-resistant site case, gravity fed coolant system.

Feature Attributes

Maximum Height:
645 mm
No Load Speed:
200 to 470rpm
Motor Power:
1800 W
Stroke:
220 mm
Pack Quantity:
1
Length:
325 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome