Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Magnetic Products
Magnetic Pickup Tools
828 Mag Retrieval Tool
By Facom
Order Code:
ZT3297475S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/tools-and-machining/magnetic-pickup-tools/828-mag-retrieval-tool/p/ZT3297475S
Add to quotation
View all Magnetic Pickup Tools
Description
827B
Maximum diameter: 12mm
Maximum lifting capacity: 850g
Length: 570mm
Weight: 220g
See full description
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome