Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Inspection and Retrieving Tools
/
Magnetic Products
/
Magnetic Pickup Tools
Mini Magnetic Parts Tray
By Laser Tools
Order Code:
ZT5132648S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 +
£2.63
12%
1
Add to basket
Get it by
Fri, 8th Aug
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/tools-and-machining/magnetic-pickup-tools/mini-magnetic-parts-tray/p/ZT5132648S
Add to quotation
Schedule order and save 5% now
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Magnetic Pickup Tools
Description unavailable
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome