AX475C/P Magnetic Lathe Chuck

Order Code: ZT1125901X

£649.99 Inc VAT (20%)


Description

Used for holding work during turning operations on lathes and for grinding on internal, cylindrical or rotary grinding machines. Rigid assembly with thick top plate and operated by a removable handle.
Magnetic adhesion: 61N/cm2.

Specifications for AX475C/P Magnetic Lathe Chuck
  • Dimensions
    121mm x 45mm
  • MFR Part No.
    AX475C/P
  • Diameter
    121mm
  • Weight
    4.23kg
  • Type
    Circular Chucks
  • Height
    45mm
  • Capacity
    4230g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome