0
1

Eclipse Circular Magnetic Chucks


£369.99 Inc VAT (20%)

See 10 Product Variants
£369.99

Description

Circular Magnetic Chucks - Standard Pole
Circular chucks are primarily designed to hold work during turning operations on lathes and for grinding on internal, cylindrical or rotary grinders. They are capable of gripping both heavy and light workpieces. A removable handle is used to energise the chuck which can also be partially energised to simplify the correct positioning of the Workpiece. The top plate can be machined within limits to any required shape.

Circular Magnetic Chucks - Standard Pole
Pole spacing = 4mm steel/2mm brass. Force = 80N/cm2.

Feature Attributes

Material:
Steel,Brass
Height:
50 mm
Type:
Circular Chucks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome