0
1

Eclipse Standard Range Magnetic Chucks


Select
£819.99 Inc VAT (20%)


See all variants from £819.99

Description

Rectangular Magnetic Chucks - Standard Pole
Standard range chucks are designed to give high performance combined with competitive pricing. Using high energy rare earth neodymium magnets they give an evenly distributed clamping force. Trouble-free operation is assured with a rugged but accurate build. Each standard magnetic chuck features: brass and steel top plates, removable hexagon key handles that ensure ease of operation through a 180° arc (replacement handles are available on request). All chucks are supplied with side and end stops. All chucks are supplied with clamps and a one year warranty on parts and labour.

Rectangular Magnetic Chucks - Standard Pole
Pole spacing = 4mm steel/2mm brass. Force = 80N/cm2.
These chucks are primarily designed for grinding operations.
They will effectively clamp all workpiece thicknesses down to 3mm.

Feature Attributes

Material:
Brass,Steel
Pole Format:
Standard
Type:
Rectangular Chucks
Height:
50 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome