Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Magnetic Products
Magnets
Attention Round Magnets, 35mm
By SMIT
3 Variants From
£109.99
Inc VAT (20%)
See 3 Product Variants
£109.99
Description
Description unavailable
Feature Attributes
Diameter:
35 mm
Product Type:
Round Magnets
Supplied:
Assembled
Pack Quantity:
10
Adhesive Force:
2.54 Kg
Height:
12 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome