0
1

Disc Magnets


Select
Select
Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Nickle plated neodymium disc and block magnets Magnetic poles on both faces, supplied in tubes. Maximum working temperature 100°C

Feature Attributes

Finish/Coating:
Nickel-plated
Material:
Neodymium
Magnet Shape:
Circle
Type:
Disc Magnet
Pot Material:
Steel
Maximum Operating Temperature:
80 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome