Ergo Magnet, 30mm


Select
£94.99 Inc VAT (20%)


See all variants from £94.99


Description unavailable

Feature Attributes

Material:
Plastic
Diameter:
30 mm
Product Type:
Round Magnets
Supplied:
Assembled
Pack Quantity:
60
Height:
8 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome