Magnetic Block


£19.99 Inc VAT (20%)

See 2 Product Variants
£19.99

Description

Nickle plated neodymium block magnets Magnetic poles on both faces, supplied in tubes. Maximum working temperature 100°C

Feature Attributes

Number of Pieces:
4
Maximum Operating Temperature:
80 °C
Material:
Neodymium
Finish/Coating:
Nickel-plated
Width:
10 mm
Magnet Shape:
Rectangle
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome