Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Inspection and Retrieving Tools
/
Magnetic Products
/
Magnets
Magnetic Tape Black 10mm
By Nobo
2 Variants From
£19.99
Inc VAT (20%)
See 2 Product Variants
£19.99
Description unavailable
Feature Attributes
Product Type
:
Magnetic Tape
Colour
:
Black
Width
:
10 mm