Neodymium Shall Pot Magnet - Bore Hole


£2.09 Inc VAT (20%)
Up to 3% off

See 4 Product Variants
£2.09

Description

• Zinc plated body
• With threaded stem
• Maximum operating temperature of 80°c
• Used in point of sale

Feature Attributes

Finish/Coating:
Zinc-plated
Maximum Operating Temperature:
80 °C
Magnet Shape:
Circle
Number of Pieces:
1
Material:
Neodymium
Type:
Pot Magnet
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome