Inc VAT (20%)
• Zinc plated body
• With threaded stem
• High Holding force
• Maximum operating temperature of 80°c
Number of Pieces:
1
Type:
Pot Magnet
Material:
Neodymium
Pot Material:
Steel
Magnet Shape:
Circle
Maximum Operating Temperature:
80 °C