Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Inspection and Retrieving Tools
/
Magnetic Products
/
Magnets
Hover to enlarge the image
P Plates Magnetic
By
Brookstone
Order Code:
ZT4962453S
MPN:
300190
Quantity
Price
Discount
1 - 4
£6.19
0%
5 - 9
£5.94
4%
10 - 19
£5.69
8%
20 - 49
£5.45
12%
50 +
£5.20
16%
View all Magnets
Product Description
Brookstone P Plates Magnetic 343516
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.
Specifications
Tags:
#BulkDiscount
£6.19
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome