Inc VAT (20%)
Rectangular bar magnets. Supplied in pairs. The dimple indicates north polarity. Can be used in temperatures up to 550°C. E842 and E843 manfactured from Alnico. E844, E845, E846 manufactured from Alcomax III.
Dimensions:
E842: (W)15 x (H)10 x (L)50mm
E843: (W)15 x (H)10 x (L)75mm
E844: (W)10 x (H)5 x (L)20mm
E845: (W)12.5 x (H)5 x (L)40mm
E846: (W)15 x (H)5 x (L)60mm
Number of Pieces:
2
Magnet Shape:
Rectangle
Type:
Bar Magnet
Finish/Coating:
Red Paint
Special Features:
Corrosion resistance
Pot Material:
Steel