Rubber Covered Neodymium Pot Magnet - Internal Thread


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

The arrangement of magnets and the rubber coating is ideal for use on surfaces which should not be scratched and / or where movement or
slippage of a normal metal pot magnet system is a problem. This makes its use recommended for painted or varnished articles, or for applications where a strong magnetic force is needed, without marking or scratching surfaces.

• Strong Holding Force,
• Resistant to corrosion
• Protects against surface damage

Feature Attributes

Pot Material:
Steel
Number of Pieces:
1
Magnet Shape:
Circle
Material:
Neodymium
Finish/Coating:
Rubber
Type:
Pot Magnet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome