Rubber Covered Neodymium Pot Magnets - Male Thread


£16.29 Inc VAT (20%)

See 4 Product Variants
£16.29

Description

Male Thread
Neodymium iron boron 'rare earth' material. Strongest magnet material available. 80°C max operating temp.

Feature Attributes

Type:
Pot Magnet
Maximum Operating Temperature:
60 °C
Finish/Coating:
Rubber
Material:
Neodymium
Magnet Shape:
Circle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome