Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Magnetic Products
Magnets
Rubber Covered Rectangular Neodymium Pots With Internal Thread 43 X 31 mm
By Eclipse Magnetics
2 Variants From
£21.99
Inc VAT (20%)
See 2 Product Variants
£21.99
Description
Description unavailable
Feature Attributes
Width:
31 mm
Overall Length:
43 mm
Pull Force:
8.5 kg
Thickness:
6 mm
Material:
Neodymium
Type:
Pot Magnet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome