Aluminium Wide Track Cutting Guide


£51.99 Inc VAT (20%)

See all variants from £51.99

Description

The Faithfull Aluminium Wide Track Cutting Guide makes easy work of marking out and cutting sheet materials. Lightweight, rigid design for effortless handling. The easy-to-operate lever action jaws have large, soft grip clamping surfaces that securely lock on to the workpiece. The extra wide and thick reinforced aluminium profile offers increased durability over many other similar products. Two integrated T-slots accept M6 bolt heads to attach workshop accessories. The heat-treated zinc plated clamping bar and glassfibre reinforced nylon jaws ensure the clamp will have a long working life. Ideal for use with plywood, MDF, most other sheet materials, and for cutting doors and worktops to size. It can also be used as a clamp when gluing smaller panels together. They can be used as a guide for jigsaws, routers and circular saws, as well as marking pencils and knives. Available in two sizes with a surface clamping capacity of either 900mm (36in) or 1250mm (50in).

Feature Attributes

Type:
Guide
Accessory Type:
Guide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome