Brick Bolster Cold Chisels


£9.39 Inc VAT (20%)

See all variants from £9.39

Description

Used for splitting bricks, these high quality octagonal chrome vanadium steel brick bolster chisels are designed to withstand regular use. Complete with a ground cutting edge, the product is suited for use on brickwork, masonry and cold metals.

Features and Benefits
• Finished with an epoxy powder coating for additional protection
• Ground cutting edge is designed to stay sharper for longer to deliver good results
• Manufactured from durable chrome vanadium steel for overall product longevity
• Available in two sizes to suit your preference

Typical Applications
• Bricklaying
• Construction

Standards
• ASME B107.47M-1998

See full description

Feature Attributes

Overall Length:
240 mm
Product Type:
Bolster Chisel
Shank Shape:
Octagonal
Blade Material:
Chrome Vanadium Steel
Octagon:
22 mm
Handle Material:
Steel