Ground Anchor


£17.99 Inc VAT (20%)

See 2 Product Variants
£17.99

Description

The Roughneck Ground Anchor can be installed and removed in seconds. Made from strong, powder-coated carbon steel. Suitable for a wide range of applications including marquees, trailers, worksite and garden equipment. Use multiple ground anchors for increased holding power or set in concrete for an even stronger, more permanent fixture. Specification: Size: 340mm (13.1/2in)Holding Force: 160kg (per anchor)Auger Length: 28cmD-Ring Size: 25 x 51mm

Feature Attributes

Type:
Ground Anchor
Tie Down Type:
Ground Anchor
Length:
0.34 m
Maximum Load:
160 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome