Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Concrete & Masonry Tools
Masonry & Bricklayer Tools
Masonry Bolts - Metric - Steel - Grade 4.6 - DIN 529 A
By Qualfast
See all variants from
£2.99
Inc VAT (20%)
Up to 11% off
See all variants from
£2.99
Description
Masonry Bolts
Metric
Steel - Grade 4.6
DIN 529 A
See full description
Feature Attributes
Standards Met:
NEN 2328 A,DIN 529 A
System of Measurement:
Metric
Surface Treatment:
Plain
Material:
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome