Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Concrete & Masonry Tools
Masonry & Bricklayer Tools
Nail Masonry Medium Gauge 30mm
By GET
Order Code:
ZT5105834S
Qty of 100 for
£101.00
Inc VAT (20%)
£1.01 each
Quantity
Price
Discount
1 - 9999
£1.01
0%
10000 - 19999
£0.97
4%
20000 +
£0.93
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
101.00
https://www.zoro.co.uk/shop/tools-and-machining/masonry-and-bricklayer-tools/nail-masonry-medium-gauge-30mm/p/ZT5105834S
Add to quotation
View all Masonry & Bricklayer Tools
Description
GET NAIL MASONRY MEDIUM GAUGE 30MM Masonry Nails 3790032
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome