16 different puller combinations and slide hammer operation. Force screw operation produces 1 tonne pressure. 3 straight legs, 3 cranked reversible legs. Internal/External. Includes ‘T’ bar and screw for manual operation. Supplied in metal case.Straight Leg Style:External Spread Min - Max: 66-105mmInternal Spread Min - Max: 23-83mmExternal Reach Max: 75mmCranked Leg Style:External Spread Min - Max: 66-105mmInternal Spread Min - Max: 33-70mmExternal Reach Max: 65mmThread size - ½” x 20 UNFContents08210300 1 x Forcing Screw08210400 1 x Extension Piece08541400 3 x Leg - Large08541500 3 x Leg - Small Cranked08542100 1 x Slide Hammer Assembly 1kg08545270 1 x Adaptor08545300 1 x Cone08545400 1 x Beam Twin08545500 1 x Beam Triple08245100 1 x Hollow Bolt