50 (15002) Adjustable Push Through Torque Wrench 3/8"S/D
Hover to enlarge the image
0
1
2
3

50 (15002) Adjustable Push Through Torque Wrench 3/8"S/D

Order Code:
MPN:

Adjustable, Push Through, Ratchet, Reversible
10 to 50Nm

Product Description

These new professional torque wrenches have been re-engineered to be even more accurate, durable and easy to use. The square drive features a finger grip on the top ('mushroom' head) that assists with running down the nut until resistance is met. Calibration certificate to ISO 9000:2000. Factory calibrated to ±3%. Ergonomic new handle with a high proportion of soft-feel, high grip material. Handle material and lens resist all chemicals in common automotive, industrial and aviation use. Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment. Large scale window and long scale length for great visibility and accurate setting. Unique on a torque wrench, the Timestrip® gives a visual indication that the wrench is due for re-calibration.

Specifications
Torque Wrench Type
Adjustable, Push Through, Ratchet, Reversible
Series
Pro 50
Drive Shape
Square
Accuracy
±3%
MFR Part No.
15002
Overall Length
335mm
Graduations
0.5Nm
Includes
3/8" to 1/2" Square Drive Adaptor., Calibration Certificate
Drive Size
3/8in
Torque Range
10 to 50Nm
Weight Each
0.71kg
Body Material
Steel
Calibration Certificate
Yes
Maximum Torque
50 NmNm
Minimum Torque
10 NmNm
Standards Met
ISO 6789-2, 2017


£149.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome