Industrial Torque Wrench 4AR-N


Select
Select
£399.99 Inc VAT (20%)


See all variants from £399.99

Description

On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set torque value has been requested will the tool be supplied with a Declaration of Conformance

Feature Attributes

Accuracy:
±4 %
Drive Shape:
Square
Torque Range:
200 to 800 Nm
Torque Wrench Type:
Push Through,Adjustable (no visible setting scale - requires additional equipment to set torque),Breaking Handle,Ratchet
Maximum Torque:
800 NmNm
Minimum Torque:
200 NmNm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome