PRO15 Torque Handles


£159.99 Inc VAT (20%)

See 2 Product Variants
£159.99

Description

Factory calibrated to ±3% and thenew mechanism ensures that the accuracy is retained for longer.
Every wrench is supplied with a calibration certificate.
Ergonomic new handle with a high proportion of soft-feel, high grip material.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment.
Large scale window and long scale length for great visibility and accurate setting.
Unique on a torque wrench, the TimeStrip® gives a visual indication that the wrench is due for re-calibration.

Feature Attributes

Overall Length:
569 mm
Accuracy:
+/-3 %
Torque Wrench Type:
Spigot
Drive Shape:
16mm Spigot
Calibration Certificate:
Yes
Minimum Torque:
3 NmNm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome