TBN Torque Wrenches


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

Engineered for accurate and controlled torque applications, the TBN Torque Wrench with a 16mm spigot is a versatile instrument and offers a broad torque range for use in a variety of jobs.

Features and Benefits
• Pre-set for immediate use
• Compact for use in tight spaces
• Ergonomic handle provides a comfortable grip and reduces operator fatigue
• Lightweight and durable for a long service life

Typical Applications
• Maintenance and repair
• Manufacturing
• Automotive
• Aerospace
• Electronics
• Military

Standards
• EN ISO 6789

Feature Attributes

Drive Shape:
16mm Spigot
Torque Wrench Type:
Breaking
Accuracy:
±4%
Calibration Certificate:
Yes
Drive Size:
16 mmin
Body Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome