Tsc Torque Wrenches 1/4"SQR


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

Designed for precise and controlled torque applications, the TSC Torque Wrench is compact and versatile and provides accurate and error-free torque measurements.

Features and Benefits
• Integrated slipping technology helps to prevent under or over tightening
• Delivers fast and accurate adjustment
• Micrometer scale is clear to read for easy settings
• Comfort grip handle helps to reduce operator fatigue
• Durable and lightweight design delivers a long service life
• EPA compliant and suitable to use in electronic component assemblies

Typical Applications
• Maintenance and repair
• Manufacturing
• Automotive
• Aerospace
• Electronics
• Military

Standards
• EN ISO 6789

See full description

Feature Attributes

Torque Wrench Type:
Slipper
Drive Size:
1/4 in
Drive Shape:
Square
Accuracy:
+/-6%
Calibration Certificate:
Yes
Body Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome