TTfth Torque Handle


£133.99 Inc VAT (20%)

See all variants from £133.99

Description

The Norbar TTfth Torque Handle is ideal for use with popular fittings.

Feature Attributes

Accuracy:
3 %
Series:
TTfth
Calibration Certificate:
Yes
Body Material:
Steel
Torque Wrench Type:
Adjustable Torque Wrench
Drive Size:
9 x 12 mmin
More attributes