Cartridges for KSCM AluMill - 90 QFBF


£109.99 Inc VAT (20%)

See 2 Product Variants
£109.99

Description


Description unavailable

Feature Attributes

Unit Measured:
Metric
Insert Shape:
X-Brazed Tip Cartridge
Body Material:
Steel
Cutting Height:
1.99 mm
Cutting Edge Length:
6.2 mm
Adapter Type Machine Side:
Kmtl Cartridge Mount
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome