HARVI III - UJBE - 6-Flute Ball Nose with Eccentric Relief Grind - Inch


£139.99 Inc VAT (20%)

See 2 Product Variants
£139.99

Description


Description unavailable

Feature Attributes

Body Material:
Steel
Helix Angle:
38 mm
Center Cutting Tool:
Center Cutting
Cutting Tool Material:
Carbide
Milling Type:
E-End Mill
Adapter Type Machine Side:
Cylindrical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome