HPMC High Performance Milling Chucks-BT form AD


Select
£1,029.99 Inc VAT (20%)


See all variants from £1,029.99

Description


Description unavailable

Feature Attributes

Adapter Type Workpiece Side:
Cylindrical Adapter,
Unit Measured:
Metric,
Hand Preference:
Neutral,
Adapter Type Machine Side:
Taper Shank,
Lock Nut Diameter:
53,53 mm,mm
Flange Length:
20 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome