HPMC High Performance Milling Chucks-DV50 form B/AD


£699.99 Inc VAT (20%)

See all variants from £699.99

Description

HPMC High-Performance Milling Chucks
DV Shank Tools

Feature Attributes

Adjustment Range:
20 mm
Flange Length:
15.9 mm
Front End Tool Type:
Milling Chuck
Coolant Supplied:
Yes
Adapter Type Machine Side:
Taper Shank
Hand Preference:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome