HPMC-HSK Form A - HSK Milling Chuck


£799.99 Inc VAT (20%)

See 4 Product Variants
£799.99

Description

HPMC Milling Chucks High Performance
HSK Shank Tools

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
29 mm
Coolant Supplied:
Yes
Unit Measured:
Metric
Adapter Type Workpiece Side:
Cylindrical Adapter
Front End Tool Type:
Milling Chuck
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome