HPMC MM-DV Form B/AD


£599.99 Inc VAT (20%)

See all variants from £599.99

Description

HPMC High-Performance Milling Chucks
DV Shank Tools

Feature Attributes

Flange Length:
15.9 mm
Adjustment Range:
20 mm
Unit Measured:
Metric
Front End Tool Type:
Milling Chuck
Hand Preference:
Neutral
Adapter Type Machine Side:
Taper Shank
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome