0
1
2
3

AOMT Milling Inserts Grade VP20RT


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

AOMT Milling Inserts

Mitsubishi APX4000 Milling inserts have been developed using advanced simulation technology to produce a new 15mm insert is suitable for larger depths of cut. The new insert is also thicker and therefore ideal for high load machining they are also:
Efficient when machining on low rigidity machines or work pieces and they are ideal for thin wall or extended reach applications.
They have efficient heat disposal and chip control, heat generated during cutting has been reduced due to the APX's special geometry. Ideal chip shape formed by the insert for easy disposal.

Insert Grades
VP20RT (M20-M30) - PVD ''Miracle'' Coated Milling Grade. Offers increased heat resistance and adhesion strength for excellent results when machining Stainless Steels.

See full description

Feature Attributes

ISO Category Grade:
P,M,K
Clearance Angle:
11 °
Material Application:
Steel,Stainless Steel,Cast Iron
ISO Cut:
K20 to K30,P20 to P30,M20 to M30
Cutting Direction:
Right Hand
Cutting Edge Length:
12 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome