APKT 76 Milling Inserts Grade IC328


Select
£13.99 Inc VAT (20%)
Up to 40% off


See all variants from £13.99

Description

APKT 76 milling inserts feature thin PVD coated TiCN layer on a P45-K40 substrate for very high toughness. Ideal for milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.

Features and Benefits
• P45-K40 substrate for very high toughness
• PVD coated TiCN layer for greater heat and wear resistance
• Suitable for low to medium cutting speeds and unstable machining conditions
• 2 helical cutting edges with ribs along edge for interrupted cuts

Typical Applications
• Milling
• Steel
• Stainless steel
• Alloy steels

Standards
• Insert Grade : IC328
• ISO Range - P/M/K: (P25-P40)(M30-M40)
• ISO Range - H/S/N: (S20-S30)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome