APKT HM Milling Inserts Grade IC328


Select
Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

APKT HM milling inserts feature thin PVD coated TiCN layer on a P45-K40 substrate for very high toughness. Ideal for milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.

Features and Benefits
• P45-K40 substrate for very high toughness
• PVD coated TiCN layer for greater heat and wear resistance
• Suitable for low to medium cutting speeds and unstable machining conditions
• 2 helical cutting edges for general use applications

Typical Applications
• Milling
• Steel
• Stainless steel
• Alloy steels

Standards
• Insert Grade : IC328
• ISO Range - P/M/K: (P25-P40)(M30-M40)
• ISO Range - H/S/N: (S20-S30)

See full description

Feature Attributes

Chipbreaker:
HM
Clearance Angle:
11 °
ISO Category Grade:
P,M,S
Material Application:
High-temperature Alloys,Stainless Steel,Steel
Insert Style:
APKT
ISO Cut:
P25 to P40,M30 to M40,S20 to S30
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome