1. Tools & Machining/
  2. Cutting Tools/
  3. Milling Inserts
APKT Milling Inserts Grade KC725M

APKT Milling Inserts Grade KC725M


2 Variants From
£13.99

Inc VAT (20%)

Up to 4.5% off
See 2 Product Variants
£13.99

Description

APKT Milling Inserts

85° Parallelogram Insert

Grade KC725M
(ISO M15-M35, P15-P35, K15-K35) A Multi-layer TiAlN- PVD coating with a tough 11.5% cobalt substrate. General purpose medium-speed grade for steels. good resistance to thermal shock. Suitable for wet and dry machining applications. Speed range: 300 - 650 SFM on steel materials; 200 - 500 SFM on stainless steel materials.

See full description

Feature Attributes

Insert Style:

APKT

Finish/Coating:

TiAlN

Material:

Carbide

Clearance Angle:

11 °

ISO Category Grade:

K,,

Cutting Direction:

Right Hand

More attributes