Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
APXT (APKT) 1604PDTR Insert Grade K20
By Yamaloy
Order Code:
ZT1155558X
£8.49
Inc VAT (20%)
£9.99
15% off
Quantity
Price
Discount
1 - 4
£8.49
0%
5 - 9
£8.15
4%
10 - 19
£7.81
8%
20 - 49
£7.47
12%
50 +
£7.13
16%
1
Add to basket
Get it by
Fri, 13th Dec
In Stock
GBP
8.49
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/apxt-apkt-1604pdtr-insert-grade-k20/p/ZT1155558X
Add to quotation
Schedule an order and save 5%
View all Milling Inserts
Description
To suit: Indexa-Seiki Weldon End Mills. Indexa Seiki APT Shell Mills
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for APXT (APKT) 1604PDTR Insert Grade K20
Insert Style
APXT (APKT)
ISO Category Grade
K
Inscribed Circle
16mm
Material Application
Cast Iron
Nickel Alloys
Titanium
Aluminium Alloys
Nonferrous Metal
Corner Radius
0.8mm
Material
Carbide
ISO Cut
K20
Chipbreaker
TR
Cutting Edge Length
16mm
Manufacturer Grade
K20
Shape
85° Parallelogram
Cutting Direction
Right Hand
ISO Designation
APXT(APKT) 1604PDTR
Finish/Coating
Uncoated
Clearance Angle
11°
Thickness
4.76mm
Insert Size
1604
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome