Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
APXT (APKT) 1604PDTR Insert Grade QK25C
By Yamaloy
Order Code:
ZT1156194X
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/apxt-apkt-1604pdtr-insert-grade-qk25c/p/ZT1156194X
Add to quotation
Schedule an order and save 5%
View all Milling Inserts
Description
To suit: Indexa-Seiki Weldon End Mills. Indexa Seiki APT Shell Mills
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for APXT (APKT) 1604PDTR Insert Grade QK25C
Insert Style
APXT (APKT)
Chipbreaker
TR
ISO Category Grade
K
Shape
85° Parallelogram
ISO Designation
APXT(APKT) 1604PDTR
Cutting Edge Length
16mm
Thickness
4.76mm
Manufacturer Grade
QK25C
Insert Size
1604
Cutting Direction
Right Hand
Inscribed Circle
16mm
Clearance Angle
11°
Finish/Coating
Multilayer MT-TiCN+Al2O3
Material Application
Cast Iron
Material
Carbide
ISO Cut
K15 to K30
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome