0
1

APXT(APKT) Milling Inserts Grade QP30P


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

APXT(APKT) 85° parallelogram milling inserts feature a PVD coated substrate ideal for milling steel and stainless steel.

Features and Benefits
• PVD coating for improved heat and wear resistance
• (P10-P35) grade ideal for milling steels and some stainless steels

Typical Applications
• Milling
• Steel
• Stainless steel

Standards
• Insert Grade QP30P
(P10-P35)

See full description

Feature Attributes

Finish/Coating:
TiCN
Insert Style:
APXT (APKT)
Manufacturer Grade:
QP30P
Shape:
85° Parallelogram
Material Application:
Stainless Steel,Steel
Cutting Direction:
Right Hand
More attributes